6.5W MR16 LED Lamp, 27K

Item #: 1996898

Cat #: 6.5MR16/F25/2700-2200 DIM 12V

UPC: 046677574406

$ 13.98 EA
Company wide:
20 in stock
Documents & Guides
LED MR16 Lamp, 6.5 Watt, CRI: 80, Lumens: 455, Color Temperature: 2700K, Dimmable With Specific Dimmers *Philips Part # 574400*

Overview

LED MR16 Lamp, 6.5 Watt, CRI: 80, Lumens: 455, Color Temperature: 2700K, Dimmable With Specific Dimmers *Philips Part # 574400*
Also known as: 046677574406, 6.5MR16/F25/2700-2200 DIM 12V, PHI6.5MR16F252722D

Specifications

Lumens: 455
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Lumens: 455
Wattage: 6.500
Dimmable: Yes
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)