This product has been discontinued.

13W PAR38 LED Lamp, 27K
Item #: 1996892
Cat #: 13PAR38/LED/927/F25/DIM/GULW/T20 6/1FB
UPC: 046677567750
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. CC# 567750, 12NC 929003029504, CAT# 13PAR38/LED/927/F25/DIM/GULW/T20 6/1FB.
Overview
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. CC# 567750, 12NC 929003029504, CAT# 13PAR38/LED/927/F25/DIM/GULW/T20 6/1FB.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567750, 13PAR38/LED/927/F25/DIM/GULW/T20 6/1FB, PHI13PAR38LED927F*
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Lumens: | 1200 |
| Dimmable: | Yes |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 25° |