7W MR16 LED Lamp, 27K

Item #: 1996891

Cat #: 7MR16/LED/827/F35/DIM 12V 10/1FB

UPC: 046677573881

$ 15.63 EA
Company wide:
68 in stock
Documents & Guides
LED MR16 Lamp, 7 Watt, Lumens: 515, Color Temperature: 2700K, Dimmable With Specific Dimmers *Philips Part # 573881*

Overview

LED MR16 Lamp, 7 Watt, Lumens: 515, Color Temperature: 2700K, Dimmable With Specific Dimmers *Philips Part # 573881*
Also known as: 046677573881, 7MR16/LED/827/F35/DIM 12V 10/1FB, PHI7MR16LED827F35D

Specifications

Wattage: 7
Lumens: 515
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Wattage: 7
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 515
Light Technology: LED
Base: 2-Pin (GU5.3)