Adjustable Sliderbar Box Kit, 2-Gang, Steel/Non-Metallic

Item #: 1996837

Cat #: SL2B24

UPC: 018997009227

$ 10.77 EA
Company wide:
61 in stock
Adjustable Sliderbar Box Kit, Includes: (1) SL24 SliderBar 15 - 24 Inch Adjustable Length, (1) SLB102 2-Gang Non-Metallic Box With Installation Screws and Slider Clip

Overview

Adjustable Sliderbar Box Kit, Includes: (1) SL24 SliderBar 15 - 24 Inch Adjustable Length, (1) SLB102 2-Gang Non-Metallic Box With Installation Screws and Slider Clip

Here's the easy, NEAT way to mount a single or two-gang box between wood or metal studs with non-standard spacing. It's adjustable to fit between studs spaced 12 to 24 inches apart, depending on SliderBar used, and allows you to position one or multiple boxes where you need them in the stud cavity.

Also known as: 018997009227, SL2B24, ARLSL2B24

Specifications

Depth: 3 in
Gangs: 2
Length: 24 in , 15 in
Material: Steel, Non-Metallic
Height: 3.725 in
Width: 4.020 in
Depth: 3 in
Length: 24 in , 15 in
Height: 3.725 in
Gangs: 2
Material: Steel, Non-Metallic
Width: 4.020 in