Adjustable Sliderbar Box Kit, 1-Gang, Steel/Non-Metallic

Item #: 1996835
Cat #: SL1B24
UPC: 01899700921
$ 7.98 EA
Company wide:
111 in stock
Adjustable Sliderbar Box Kit, Includes: (1) SL24 SliderBar 15 - 24 Inch Adjustable Length, (1) SLB101 1-Gang Non-Metallic Box With Installation Screws and Slider Clip

Overview

Adjustable Sliderbar Box Kit, Includes: (1) SL24 SliderBar 15 - 24 Inch Adjustable Length, (1) SLB101 1-Gang Non-Metallic Box With Installation Screws and Slider Clip
Here's the easy, NEAT way to mount a single or two-gang box between wood or metal studs with non-standard spacing. It's adjustable to fit between studs spaced 12 to 24 inches apart, depending on SliderBar used, and allows you to position one or multiple boxes where you need them in the stud cavity.
Also known as: 01899700921, SL1B24, ARLSL1B24

Specifications

Depth: 3 in
Gangs: 1
Length: 24 in , 15 in
Material: Steel, Non-Metallic
Width: 2.225 in
Height: 3.715 in
Depth: 3 in
Length: 24 in , 15 in
Width: 2.225 in
Gangs: 1
Material: Steel, Non-Metallic
Height: 3.715 in

Customer Reviews

No reviews for this product
(0)