Combiner Gateway

Item #: 1996761
Cat #: X-IQ-AM1-240-4
UPC:
$ 820.63 EA
Company wide:
0 in stock
X-IQ-AM1-240-4 IQ Combiner 4 with Enphase IQ Gateway printed circuit board for integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and consumption monitoring (+/- 2.5%). Includes a silver solar shield to match the IQ Battery system and IQ System Controller 2 and to deflect heat.

Overview

X-IQ-AM1-240-4 IQ Combiner 4 with Enphase IQ Gateway printed circuit board for integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and consumption monitoring (+/- 2.5%). Includes a silver solar shield to match the IQ Battery system and IQ System Controller 2 and to deflect heat.
The Enphase IQ Combiner 4/4C with IQ Gateway and integrated LTE-M1 cell modem (included only with IQ Combiner 4C) consolidates interconnection equipment into a single enclosure and streamlines Enphase Energy Systems by providing a consistent, pre-wired solution for residential applications. It offers up to four 2-pole input circuits and Eaton BR series busbar assembly. Compatible with IQ8 Microinverters.
Also known as: X-IQ-AM1-240-4, EPHXIQAM12404

Specifications

Amps: 65
Volts AC: 120/240
Circuits: 4
Amps: 65
Circuits: 4
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)