This product has been discontinued.

$ 826.46 EA
Clearance
Price good while supplies last
Company wide:
21
in stock
Discontinued
Documents & Guides
IQ Combiner 4C with Cell Modem, 80 Amp, 120/240 Volts AC System Voltage, 125 Amp Busbar Rating, 65 Amp Maximum Continuous Current
Overview
IQ Combiner 4C with Cell Modem, 80 Amp, 120/240 Volts AC System Voltage, 125 Amp Busbar Rating, 65 Amp Maximum Continuous Current
The Enphase IQ Combiner 4/4C with IQ Gateway and integrated LTE-M1 cell modem (included only with IQ Combiner 4C) consolidates interconnection equipment into a single enclosure and streamlines Enphase Energy Systems by providing a consistent, pre-wired solution for residential applications. It offers up to four 2-pole input circuits and Eaton BR series busbar assembly. Compatible with IQ8 Microinverters.
Also known as: X-IQ-AM1-240-4C, EPHXIQAM12404C
Specifications
| Amps: | 80 |
| Poles: | 4 |
| Circuits: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 80 |
| Circuits: | 4 |
| Poles: | 4 |
| IP/NEMA Rating: | NEMA 3R |