
Sunnata LED+ Touch Dimmer, White (3-Way Kit)
Item #: 1996601
Cat #: STCL-153MRH-WH
UPC: 784276811019
$ 70.87 EA
Company wide:
0
in stock
Sunnata Touch Dimmer 3-Way Kit with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Includes: 1 Sunnata LED+ Dimmer (Model STCL-153MH-WH), 1 Sunnata Accessory Switch (Model ST-ASR-WH), Wiring & Mounting Hardware, White Finish, Clamshell Packaging
Overview
Sunnata Touch Dimmer 3-Way Kit with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Includes: 1 Sunnata LED+ Dimmer (Model STCL-153MH-WH), 1 Sunnata Accessory Switch (Model ST-ASR-WH), Wiring & Mounting Hardware, White Finish, Clamshell Packaging
- Touch or swipe the light bar to set your lights • LED+ technology provides superior dimming of dimmable LED, incandescent, and halogen bulbs • Works with existing wiring—and it doesn’t require a neutral. Installation is easy—all you need is about 15 minutes from start to finish. • The LED light bar provides a soft glow in the dark—making it easy to find the switch • Sleek design complements any décor
Also known as: 784276811019, STCL-153MRH-WH, LUTSTCL153MRHWH
Specifications
| Color: | White |
| Family / Style: | Sunnata |
| Color: | White |
| Family / Style: | Sunnata |