3
more

$ 21.76 EA
Company wide:
38
in stock
Documents & Guides
Sunnata 6-Amp Accessory Switch, For Use with Sunnata LED+ Dimmers, White ***Not For Standalone Use - For Use As An Accessory On/Off Switch With The Sunnata LED+ Dimmer Only (STCL-153MH-xx, Sold Separately)***
Overview
Sunnata 6-Amp Accessory Switch, For Use with Sunnata LED+ Dimmers, White ***Not For Standalone Use - For Use As An Accessory On/Off Switch With The Sunnata LED+ Dimmer Only (STCL-153MH-xx, Sold Separately)***
Also known as: 784276811002, ST-AS-WH, LUTSTASWH
Features & Benefits
- Control from Multiple Locations: Use in a multi location application with nine additional Sunnata accessory switches and one Sunnata dimmer to control one light from up to 10 locations
- 3 Way Control: With the Sunnata LED+ dimmer, use in 3 way applications, where lights are controlled from 2 locations
- Innovative Features: Lights fade on to your favorite light level and fade off gradually, allowing your eyes to adjust comfortably to your determined light level
- Not for standalone use - for use as an accessory on/off switch with the Sunnata LED+ dimmer only (STCL-153MH-xx, sold separately)
- The Perfect Project Completer: Accessory switch provides the same look and feel as the Sunnata LED+ dimmer (sold separately) in 3 way and 4 way applications
- Multiple Ways to Control: Single tap for your favorite preset light level or double tap for full brightness; push and hold for 30 second delayed fade-to-off.
- Works with Existing Wiring: Works in homes of any age, as it does not require a neutral wire
Specifications
| Volts AC: | 120 |
| Color: | White |
| Volts AC: | 120 |
| Color: | White |