Pro LED+ Companion Dimmer, White

Item #: 1996588

Cat #: ST-RD-WH

UPC: 784276286251

$ 80.20 EA
Company wide:
54 in stock
Documents & Guides
Pro LED+ Companion Dimmer, 120V, White, Max of 4 per Pro Dimmer

Overview

Pro LED+ Companion Dimmer, 120V, White, Max of 4 per Pro Dimmer
Also known as: 784276286251, ST-RD-WH, LUTSTRDWH

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White