Sunnata LED+ Touch Dimmer, Ivory

Item #: 1996579

Cat #: STCL-153M-IV

UPC: 784276810944

$ 48.90 EA
Company wide:
0 in stock
Documents & Guides
Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Ivory Finish ***Replaces Lutron STCL-153P-IV***

Overview

Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Ivory Finish ***Replaces Lutron STCL-153P-IV***
  • Touch or swipe the light bar to set your lights • LED+ technology provides superior dimming of dimmable LED, incandescent, and halogen bulbs • Works with existing wiring—and it doesn’t require a neutral. Installation is easy—all you need is about 15 minutes from start to finish. • The LED light bar provides a soft glow in the dark—making it easy to find the switch • Sleek design complements any décor
Also known as: 784276810944, STCL-153M-IV, LUTSTCL153MIV

Specifications

Color: Ivory
Family / Style: Sunnata
Color: Ivory
Family / Style: Sunnata