Sunnata LED+ Touch Dimmer, White

Item #: 1996576

Cat #: STCL-153M-WH

UPC: 784276810920

$ 48.90 EA
Company wide:
28 in stock
Documents & Guides
Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, White Finish (Wall Plates Sold Separately) ***Replaces Lutron STCL-153P-WH***

Overview

Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, White Finish (Wall Plates Sold Separately) ***Replaces Lutron STCL-153P-WH***

Introducing the new Sunnata touch LED+ dimmer switch with LED+ Technology. This decorator-style LED+ dimmer switch features a rocker to turn lights On/Off and a sleek touch bar to dim/brighten your lights. Use with the new Sunnata accessory switch (ST-AS-xx) or a to create a 3 way application, where lights are controlled from two or more locations. Works with multiple Sunnata accessory switches to control in a multi location application from up to 10 locations. Can also be used with an existing switch to control lights from two locations. No Neutral Required. Wall plate sold separately.

Also known as: 784276810920, STCL-153M-WH, LUTSTCL153MWH

Features & Benefits

  • The next generation in design and technology: touch or swipe the light bar to brighten/dim your lights
  • 3 Way/Multi Location: With new Sunnata accessory switch (ST-ASR-xx, sold separately) use in 3 way or multi location applications, where lights are controlled from 2 locations or more
  • LED+ Advanced technology: Tested on 1,000s of bulbs and dozens of brands for superior dimming of LED, incandescent and halogen bulbs (for list of recommended bulbs, see compatibility chart)
  • Optimize your dim range: Simple button-press set-up allows you to set your bulb's optimum dim range and improve bulb performance
  • Innovative Features: Added locator light - light bar glows softly to help you find switch in the dark; lights gradually fade on and off.
  • Personalization: MyLevel personalization gives you the ability to customize your Sunnata touch LED+ dimmer, adjust the brightness of the light bar, adjust or disable the locator light, as well as set as favorite light level
  • Easy Installation: Install your LED+ dimmer switch in 3 steps in as little as 15-minutes
  • Technical specs: works with up to 150-Watt of dimmable LEDs or up to 600-Watt of incandescent and halogen bulbs, not rated for low voltage applications (i.e. track or landscape lighting)
  • Works with existing wiring: works in homes of any age, as it does not require a neutral wire

Specifications

Color: White
Family / Style: Sunnata
Color: White
Family / Style: Sunnata