LED Wallpack, Selectable Wattage/Lumen, 4000K, 120-277V

Item #: 1996486

Cat #: PRL-C-LS-4K

UPC: 840141404271

Company wide:
0 in stock
Documents & Guides
LED Cut-Off Wallpack, 18-60 Selectable Wattage, 2553-8510 Selectable Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish

Overview

LED Cut-Off Wallpack, 18-60 Selectable Wattage, 2553-8510 Selectable Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish

The Prelude Wallpack luminaires offers an architectural contemporary form with maximum flexibility. This luminaire features field selectable Wattages from 18 to 60 Watts capable of replacing up to 250W traditional HID wall packs. The refractor configuration features a vandal resistant polycarbonate lens that provides ambient lighting for safety and security to any facility, while the cutoff configuration is perfect for applications requiring no up-light.

Also known as: 840141404271, PRL-C-LS-4K, EXOPRLCLS4K

Features & Benefits

  • Cut off and Refractor Form Wall Pack
  • Field Selectable Wattages from 18 to 60 Watts
  • Lumen Range from 2500-8600 lumens
  • IP65 and certified to UL 1598 for use in wet locations
  • Certified up to 40˚C ambient per UL 1598

Specifications

Color Temperature: 4000 (Cool White)
IP/NEMA Rating: IP65
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Lumens: Selectable
IP/NEMA Rating: IP65
Standards: California Proposition 65
Dimmable: Yes