Large LED Wallpack, 40/45/50K

Item #: 1996484

Cat #: WGH3-LSCS

UPC: 840141479675

Call for price
Company wide:
0 in stock
Documents & Guides
Large LED Wallpack, 80-120 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 9,800–17,150, Selectable Color Temperature: 4000/4500/5000K, Dimmable

Overview

Large LED Wallpack, 80-120 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 9,800–17,150, Selectable Color Temperature: 4000/4500/5000K, Dimmable
Also known as: 840141479675, WGH3-LSCS, EXOWGH3LSCS*

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Lumens: 9800, Selectable, 17150
Wattage: 120
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Wattage: 120
Light Technology: LED
Lumens: 9800, Selectable, 17150
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)