Sustainable

4' LED Striplight, 35/40/50K

Item #: 1996476
Cat #: CSL4-LSCS
UPC: 840141403625
$ 80.21 EA
Company wide:
14 in stock
4 Ft. LED Striplight, 30-45 Watt, 120-277V, CRI: 80+, Selectable Lumens: 3800/4500/5200, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming

Overview

4 Ft. LED Striplight, 30-45 Watt, 120-277V, CRI: 80+, Selectable Lumens: 3800/4500/5200, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Switchable luminaires offer field adjustability of lumen output, color temperature or both–lumen and CCT. Simplify with the features of up to 9 in 1 SKU! Reduce inventory on the shelf, reduce inventory costs and reduce stock outs with Switchable luminaires.
Also known as: 840141403625, CSL4-LSCS, COLCSL4LSCS

Specifications

Lumens: 4500, 5200, 3800, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Light Technology: LED
Dimming: Yes
Weight Capacity: 30, 38
Lumens: 4500, 5200, 3800, Selectable
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimming: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80+
Light Technology: LED
Weight Capacity: 30, 38

Customer Reviews

No reviews for this product
(0)