
4" Round SM LED Downlight, 27/30/35/40K
Item #: 1996474
Cat #: LBSES-4RD-CS9-WH
UPC: 840141400723
$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
21
in stock
Documents & Guides
4" Round Surface Mount LED Downlight, 9.9 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 761, 0-10V Dimming, Can Also Be Dimmed With 120V Triac or ELV Dimmers
Overview
4" Round Surface Mount LED Downlight, 9.9 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 761, 0-10V Dimming, Can Also Be Dimmed With 120V Triac or ELV Dimmers
LiteBox® Edge-Lit is a low-profile surface mount downlight family that affordably combines LED edge-lit technology and contemporary appearance with ease of installation and functional versatility.
Also known as: 840141400723, LBSES-4RD-CS9-WH, PRELBSES4RDCS9WH
Features & Benefits
- 4", 6", and 8" aperture, delivering 750-1750 lumens
- Low surface profile of 1/2"
- Quick snap installation with no housing required
- Installs directly to most 3-1/2" and 4" J-Boxes
- CCT Switchable (2700K / 3000K / 3500K / 4000K, 90+ CRI)
- Universal 120-277V, ideal for commercial applications
- All models standard with 0-10V/Triac/ELV dimming
- Long life L80 at 54,000 hrs (TM-21)
- Five year warranty
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Lumens: | 760 |
| Mounting: | Surface |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 9.900 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 760 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Wattage: | 9.900 |
| Size: | 4 in |
| Mounting: | Surface |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |