
X34 FLOOD 25W 2500LM LED 120V 5000K 80 CRI BRONZE
Item #: 1996185
Cat #: X34-25L/120
UPC: 019813742762
Company wide:
1
in stock
Documents & Guides
X34 FLOOD 25W 2500LM LED 120V 5000K 80 CRI BRONZE
Overview
X34 FLOOD 25W 2500LM LED 120V 5000K 80 CRI BRONZE
Also known as: 019813742762, X34-25L/120, RABX3425L120 **
Specifications
| Lumens: | 2800 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 25 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 2800 |
| Wattage: | 25 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Dimmable: | Yes |