6.3W MR16 LED Lamp, 30K

Item #: 1996157

Cat #: 6.3MR16/LED/F35/930/D/EC/12V T20 10/1FB

UPC: 046677573560

$ 13.38 EA
Company wide:
50 in stock
Documents & Guides
LED MR16 Lamp, 7 Watt, 12 Volt, 35 Degree Beam Angle, 91 CRI, 485 Lumens, Color Temperature: 3000K, GU5.3 Base, Dimmable *Philips Part # 573568*

Overview

LED MR16 Lamp, 7 Watt, 12 Volt, 35 Degree Beam Angle, 91 CRI, 485 Lumens, Color Temperature: 3000K, GU5.3 Base, Dimmable *Philips Part # 573568*

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.

Also known as: 046677573560, 6.3MR16/LED/F35/930/D/EC/12V T20 10/1FB, PHI63MR16LEDF35930

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 485
Color Rendering Index (CRI): 91
Light Technology: LED
Dimmable: Yes
Angle: 35°
Wattage: 6.300
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 91
Dimmable: Yes
Wattage: 6.300
Lumens: 485
Light Technology: LED
Angle: 35°