7W MR16 LED Lamp, 30K

Item #: 1996155

Cat #: 7MR16/LED/830/F25/DIM 12V 10/1FB

UPC: 046677573874

$ 14.51 EA
Company wide:
42 in stock
Documents & Guides
LED MR16 Lamp, 7 Watt, 3000K, 12 Volt, 25° Beam Angle, 80 CRI, 515 Lumens (Up to 50W Equivalent), GU5.3 Base, Dimmable. Product name: 7MR16/LED/830/F25/DIM 12V 10/1FB. *Philips Part # 573873*

Overview

LED MR16 Lamp, 7 Watt, 3000K, 12 Volt, 25° Beam Angle, 80 CRI, 515 Lumens (Up to 50W Equivalent), GU5.3 Base, Dimmable. Product name: 7MR16/LED/830/F25/DIM 12V 10/1FB. *Philips Part # 573873*

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots. 

Also known as: 046677573874, 7MR16/LED/830/F25/DIM 12V 10/1FB, PHI7MR16LED830F25D

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 515
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 515
Light Technology: LED
Angle: 25°
Wattage: 7
Color Rendering Index (CRI): 80
Base: 2-Pin (GU5.3)