7W MR16 LED Lamp, 30K

Item #: 1996154

Cat #: 7MR16/LED/830/F35/DIM 12V 10/1FB

UPC: 046677573898

$ 13.18 EA
Company wide:
206 in stock
Documents & Guides
LED MR16 Lamp, 7 Watt, 12 Volt, 35 Degree Beam Angle, 80 CRI, 515 Lumens, Color Temperature: 3000K, GU5.3 Base *Philips Part # 573899*

Overview

LED MR16 Lamp, 7 Watt, 12 Volt, 35 Degree Beam Angle, 80 CRI, 515 Lumens, Color Temperature: 3000K, GU5.3 Base *Philips Part # 573899*
Also known as: 046677573898, 7MR16/LED/830/F35/DIM 12V 10/1FB, PHI7MR16LED830F35D

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 515
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 35°
Color Temperature: 3000 (Warm White)
Lumens: 515
Light Technology: LED
Wattage: 7
Color Rendering Index (CRI): 80
Angle: 35°