Sustainable

RAB HAYBAY100/D10

Item #: 1996129
Cat #: HAYBAY100/D10
UPC: 019813520261
$ 354.61 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RAB HAYBAY100/D10

Overview

RAB HAYBAY100/D10
Also known as: 019813520261, HAYBAY100/D10, RABHAYBAY100/D10

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 74
Color: White
Light Technology: LED
Lumens: 10955
Mounting: Hook/Cord
Volts AC: 120-277
Wattage: 100
Color: White
Lumens: 10955
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 74
Light Technology: LED
Mounting: Hook/Cord

Customer Reviews

No reviews for this product
(0)