
4' 14W T8 LED Lamp, 30-65K
Item #: 1996025
Cat #: 14T8/LED/48-5CCT/MF18/G/DS 1/10
UPC: 046677568511
$ 7.41 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Documents & Guides
4' LED T8 Type-B (Double-Ended Bypass) Lamp, 14W, 1800Lm, 120V-277, Base: G13, CRI: 80, Color Selectable Temperature: 3000K/3500K/4000K/5000K/6500K, Non-Dimming, Material: Glass: Frosted, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips MainsFit (Type B) Color Selectable TLED: 14T8/LED/48-5CCT/MF18/G/DS
Overview
4' LED T8 Type-B (Double-Ended Bypass) Lamp, 14W, 1800Lm, 120V-277, Base: G13, CRI: 80, Color Selectable Temperature: 3000K/3500K/4000K/5000K/6500K, Non-Dimming, Material: Glass: Frosted, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips MainsFit (Type B) Color Selectable TLED: 14T8/LED/48-5CCT/MF18/G/DS
Philips MainsFit (Type B) color selectable TLED allows a switch between 5 different CCTs from 3000K to 6500K with the flick of a switch. In addition, the ballast bypass lamp has superior color consistency and accuracy across all five CCTs for a uniform lighting effect.
Also known as: 046677568511, 14T8/LED/48-5CCT/MF18/G/DS 1/10, PHI14T8LED485CCTMF
Specifications
| Lumens: | 1800 |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 1 in |
| Color Rendering Index (CRI): | 82 |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Wattage: | 14 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800 |
| Diameter: | 1 in |
| Color: | Frosted |
| Length: | 4 ft, 48 in |
| Wattage: | 14 |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |