
Snow Owl Snow Sensor, -40 to 185 °F
Item #: 1995939
Cat #: P000002358
UPC: 715629420190
$ 1005.70 EA
Company wide:
13
in stock
Documents & Guides
Snow Owl Aerial Snow Sensor, 24VAC/DC, -40 to 185 °F
Overview
Snow Owl Aerial Snow Sensor, 24VAC/DC, -40 to 185 °F
Snow Owl Aerial snow sensor is used in conjunction with a controller for surface snow melting and roof and gutter de-icing applications to optimize the energy consumption.
Also known as: 715629420190, P000002358, RCMP000002358
Specifications
| Volts DC: | 24 |
| Diameter: | 1.750 in |
| Volts AC: | 24 |
| Size: | 3/4 in |
| Volts DC: | 24 |
| Volts AC: | 24 |
| Diameter: | 1.750 in |
| Size: | 3/4 in |