LED HID Replacement Area Lamp

Item #: 1995909
Cat #: L40ARLEX39U50K
UPC: 762148299974
$ 71.61 EA
Company wide:
0 in stock
Documents & Guides
LED HID Replacement Area Lamp 40W (200W HID Equivalent), 6000 Lumen, 100-277V, 85CRI, 5000K, Ext. Mogul (EX39) screw-base, Stepless Dimming which allows for the light output to be adjusted, in-field, from 20% to 100%. Minimum Enclosure Dimensions: 9.84" x 9.84". TCP L40ARLEX39U50K.

Overview

LED HID Replacement Area Lamp 40W (200W HID Equivalent), 6000 Lumen, 100-277V, 85CRI, 5000K, Ext. Mogul (EX39) screw-base, Stepless Dimming which allows for the light output to be adjusted, in-field, from 20% to 100%. Minimum Enclosure Dimensions: 9.84" x 9.84". TCP L40ARLEX39U50K.
TCP’s energy efficient LED HID Replacement Area Lamps are an excellent choice for replacing traditional high-intensity discharge lamps. These are damp location rated and designed for indoor/outdoor use where low maintenance and high lumen output is required.
Also known as: 762148299974, L40ARLEX39U50K, TCPL40ARLEX39U50K

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 40
Lumens: 6000
Volts AC: 100 - 277
Type: LED Retrofit, HID Replacement
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 40
Volts AC: 100 - 277
Dimmable: Yes
Color Rendering Index (CRI): 85
Lumens: 6000
Type: LED Retrofit, HID Replacement
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)