Sustainable

LED 12W 4' T8 Lamp, 35/40/50K

Item #: 1995901
Cat #: LT812A50CCT
UPC: 762148308188
$ 10.88 EA
Company wide:
1,458 in stock
Documents & Guides
LED T8 Lamp, 12 Watt, 120-277V, 80 CRI, 1800 Lumens, Selectable Color Temperature: 3500/4000/5000K, Medium Bi-Pin (G13) Base, Instant Start Ballast Compatible (Type A)

Overview

LED T8 Lamp, 12 Watt, 120-277V, 80 CRI, 1800 Lumens, Selectable Color Temperature: 3500/4000/5000K, Medium Bi-Pin (G13) Base, Instant Start Ballast Compatible (Type A)
For over 20 years, TCP has been designing, developing and delivering energy-efficient lighting into the market. Thanks to our cutting-edge technology and manufacturing expertise, we have shipped billions of high quality lighting products. With TCP, you can count on a lighting product that is designed to meet the needs of the market - that transforms your surroundings and envelopes you in warmth - lighting that generates beauty with every flip of the switch.
Also known as: 762148308188, LT812A50CCT, TCPLT812A50CCT

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800
Wattage: 12
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)