EvoKit 2'x4' LED Troffer, 35K

Item #: 1995900

Cat #: EvoKit 2x4 42L 28W 835 UNV 0-10 G5

UPC: 781087165881

$ 192.32 EA
Company wide:
0 in stock
Documents & Guides
EvoKit 2 Ft. x 4 Ft. LED Troffer, 28 Watt, 120-277V, 4200 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 528067*

Overview

EvoKit 2 Ft. x 4 Ft. LED Troffer, 28 Watt, 120-277V, 4200 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 528067*

Philips EvoKit LED Retrofit kit gen 5 is an energy efficient LED alternative to traditional linear fluorescent troffers that also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease installation times offering an installed LED solution within minutes.

Also known as: 781087165881, EvoKit 2x4 42L 28W 835 UNV 0-10 G5, PHIEVO2X442L28W835

Specifications

Width: 24 in, 2 ft
Wattage: 28
Length: 4 ft, 48 in
Lumens: 4200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 28
Lumens: 4200
Light Technology: LED