LED Wall Pack, 40W, Bronze

Item #: 1995855

Cat #: WP2XFU40

UPC: 192552004633

$ 207.44 EA
Company wide:
6 in stock
Documents & Guides
LED Wall Pack, 40 Watt, 80 CRI, Selectable Lumens: 2871-5714, Selectable Color Temperature: 3000K/4000K/5000K, Bronze

Overview

LED Wall Pack, 40 Watt, 80 CRI, Selectable Lumens: 2871-5714, Selectable Color Temperature: 3000K/4000K/5000K, Bronze
Also known as: 192552004633, WP2XFU40, RABWP2XFU40

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 40
Color Rendering Index (CRI): 80
Color: Bronze
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Lumens: Selectable
Wattage: 40
Color: Bronze