
LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V
Item #: 1995813
Cat #: CLCS17SPC
UPC: 080083159727
Company wide:
0
in stock
Documents & Guides
LED Canopy Luminaire, Selectable Lumen: 5500-8000, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Factory-Installed Button-Type Photocontrol
Overview
LED Canopy Luminaire, Selectable Lumen: 5500-8000, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Factory-Installed Button-Type Photocontrol
The CLCS canopy luminaire provides a slim, low-profile, traditional design with high performance energy efficient illumination. Rugged die-cast aluminum construction and gasketed housing make the CLCS luminaire virtually impenetrable to contaminants. Replacing up to 400W metal halide equivalents, the CLCS canopy luminaire mounts quickly to a variety of surfaces making it ideal for bank and retail drive-thru, covered side walks and hospitality entryways.
Also known as: 080083159727, CLCS17SPC, LMKCLCS17SPC
Features & Benefits
- Replaces up to 400W equivalent metal halide
- Low-Profile, die-cast aluminum housing
- Fixed output and selectable configurations available
- Energy and maintenance savings up to 86% versus HID solutions
- Outputs from 5,500 – 17,600 lumens (40 – 120W)
- Efficacies up to 153 lumens per watt
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Pendant, Surface |
| Wattage: | 40, 60, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 40, 60, Selectable |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Pendant, Surface |
| Light Technology: | LED |
| Lumens: | Selectable |