100W LED Area Light, 50K, Dimmable, Bronze

Item #: 1995736

Cat #: TALUZDA2T3F50K

UPC: 762148302568

Company wide:
0 in stock
Documents & Guides
LED Area Light, Forward Throw, 100 Watt, 120-277V, 14000 Lumens, Color Temperature: 5000K, 0-10V Dimming, Bronze Finish

Overview

LED Area Light, Forward Throw, 100 Watt, 120-277V, 14000 Lumens, Color Temperature: 5000K, 0-10V Dimming, Bronze Finish

TCP’s LED Area Light features a modern, lightweight design with tool-less driver compartment clips resulting in an easier and faster installation. The durable, 3G tested, luminaire construction provides bright, uniform light while maintaining a zero uplight BUG rating, allowing for Dark Sky Conformance. An energy efficacy of up to 137LPW combined with a 50,000 hour rated life significantly decreases energy, maintenance, labor and material costs over the life of the fixture – perfect for utility rebate programs.

Also known as: 762148302568, TALUZDA2T3F50K, TCPTALUZDA2T3F50K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Lumens: 14000
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 14000
Type: 0-10V Dimming
Wattage: 100
Color: Bronze
Light Technology: LED