2
more

36V LXT® Brushless 18" Lawn Mower Kit (4) Batteries
Item #: 1995641
Cat #: XML03CM1
UPC: 088381740463
Company wide:
0
in stock
Documents & Guides
36V (18V X2) LXT® Brushless 18" Lawn Mower Kit, BL™ Brushless Motor Delivers Up To 3,300 RPM, Quiet Mode Reduces Noise By Providing Constant Speed Control At 2,500 RPM Folding Handles For Compact Storage And Easy Transportation, Single Lever Quickly Adjusts Cutting Height (13/16” – 3”), Rubberized Soft Grip Handle Bar For Added Comfort, Includes Plug Needed For Mulching Operation, IPX4 Weather-Resistant Construction For Durability And Long Life, Includes: (1) 36V (18V X2) LXT® Brushless 18" Lawn Mower (XML03Z), (4) 18V LXT® Lithium-Ion 4.0Ah Batteries (BL1840B), (1) 18" Lawn Mower Blade (199367-2), (1) Grass Catcher Bag (127199-7), (1) Mulching Plug (671-660-001) & (1) 18V LXT® Lithium-Ion Dual Port Charger (DC18SH)
Overview
36V (18V X2) LXT® Brushless 18" Lawn Mower Kit, BL™ Brushless Motor Delivers Up To 3,300 RPM, Quiet Mode Reduces Noise By Providing Constant Speed Control At 2,500 RPM Folding Handles For Compact Storage And Easy Transportation, Single Lever Quickly Adjusts Cutting Height (13/16” – 3”), Rubberized Soft Grip Handle Bar For Added Comfort, Includes Plug Needed For Mulching Operation, IPX4 Weather-Resistant Construction For Durability And Long Life, Includes: (1) 36V (18V X2) LXT® Brushless 18" Lawn Mower (XML03Z), (4) 18V LXT® Lithium-Ion 4.0Ah Batteries (BL1840B), (1) 18" Lawn Mower Blade (199367-2), (1) Grass Catcher Bag (127199-7), (1) Mulching Plug (671-660-001) & (1) 18V LXT® Lithium-Ion Dual Port Charger (DC18SH)
Makita is expanding the line of cordless OPE to include the 18V X2 LXT® Lithium-Ion (36V) 18” Lawn Mower. With zero emissions, lower noise and reduced maintenance, the 18V X2 (36V) Cordless Lawn Mower is a welcome solution for efficient grass cutting. It’s powered by two 18V LXT batteries for maximum power and run time, but without leaving the 18V battery platform. The Makita-built motor delivers up to 3,300 RPM. The mower offers ease-of-use features including quick height adjustments, a 16-gallon capacity grass collector, and folding handles for compact storage. Model XML03CM1 is a kit and includes the Lawn Mower, four fast-charging 18V LXT 4.0Ah Batteries and an efficient 18V LXT Dual Port Charger.
Also known as: 088381740463, XML03CM1, MAKXML03CM1
Specifications
| Type: | Lithium Battery |
| Weight: | 60.5 lbs |
| Type: | Lithium Battery |
| Weight: | 60.5 lbs |