PENN UNION BLU065S5

Item #: 1995574
Cat #: BLU065S5
UPC: 785037234597
$ 30.17 EA
Company wide:
0 in stock
Documents & Guides
PENN UNION BLU065S5

Overview

PENN UNION BLU065S5
Also known as: 785037234597, BLU065S5, PENBLU065S5

Specifications

Type: Lug, Compression
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 1/2 in
Type: Lug, Compression
Mounting: 1-Hole
Color: Pink
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)