5.5W CFL Retrofit LED Lamp, 35K

Item #: 1995477

Cat #: 36634

UPC: 790492366349

$ 16.74 EA
Company wide:
8 in stock
Documents & Guides
LED Lamp: 5.5W LED sub for PL-S style CFL 2-Pin GX23 base lamp; HYBrid Installation - DIRect or BYPass (Compatible on most magnetic ballasts & 120-277V), Color: 3500K, CRI: 80. Lumens: 600, Up to 13W Equivalent.

Overview

LED Lamp: 5.5W LED sub for PL-S style CFL 2-Pin GX23 base lamp; HYBrid Installation - DIRect or BYPass (Compatible on most magnetic ballasts & 120-277V), Color: 3500K, CRI: 80. Lumens: 600, Up to 13W Equivalent.

This PL EDGE SERIES PLS lamp has been designed and engineered for demanding commercial applications. This hybrid installation lamp can work with a magnetic CFL ballast or run off line voltage. This lamp replaces 13W CFLs and is suitable for use in totally enclosed fixtures. The base of the lamp can be rotated 310° to fit any socket configuration. Simply install in your existing fixture and turn ON the savings.

Also known as: 790492366349, 36634, GEE36634

Specifications

Lumens: 600
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Wattage: 5.500
Type: LED Retrofit, Hybrid (Type A+B)
Light Technology: LED
Base: 2-Pin (GX23)
Lumens: 600
Color Temperature: 3500 (Neutral White)
Type: LED Retrofit, Hybrid (Type A+B)
Base: 2-Pin (GX23)
Color Rendering Index (CRI): 82
Wattage: 5.500
Light Technology: LED