5.5W CFL Retrofit LED Lamp, 30K

Item #: 1995476

Cat #: 5.5PLS/830/HYB/GX23/R

UPC: 790492366332

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp: 5.5W LED sub for PL-S style CFL 2-Pin GX23 base lamp; HYBrid Installation - DIRect or BYPass (Compatible on most magnetic ballasts & 120-277V), Color: 3000K, CRI: 80. Lumens: 550, Up to 13W Equivalent.

Overview

LED Lamp: 5.5W LED sub for PL-S style CFL 2-Pin GX23 base lamp; HYBrid Installation - DIRect or BYPass (Compatible on most magnetic ballasts & 120-277V), Color: 3000K, CRI: 80. Lumens: 550, Up to 13W Equivalent.

This PL EDGE SERIES PLS lamp has been designed and engineered for demanding commercial applications. This hybrid installation lamp can work with a magnetic CFL ballast or run off line voltage. This lamp replaces 13W CFLs and is suitable for use in totally enclosed fixtures. The base of the lamp can be rotated 310° to fit any socket configuration. Simply install in your existing fixture and turn ON the savings.

Also known as: 790492366332, 5.5PLS/830/HYB/GX23/R, GEE36633

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Color Rendering Index (CRI): 82
Wattage: 5.500
Light Technology: LED
Base: 2-Pin (GX23)
Type: Hybrid (Type A+B)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Type: Hybrid (Type A+B)
Lumens: 550
Wattage: 5.500
Base: 2-Pin (GX23)