3.5W CFL Retrofit LED Lamp, 35K

Item #: 1995472

Cat #: 3.5PLS/835/HYB/G23/R

UPC: 790492366295

$ 17.79 EA
Company wide:
322 in stock
Documents & Guides
LED Lamp, 3.5W LED Lamp sub for 2-Pin G23 (Magentic Ballast Compatible), Color: 3500K, CRI: 80. Lumens: 300, Replaces 7W - 9W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass.

Overview

LED Lamp, 3.5W LED Lamp sub for 2-Pin G23 (Magentic Ballast Compatible), Color: 3500K, CRI: 80. Lumens: 300, Replaces 7W - 9W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass.
Also known as: 790492366295, 3.5PLS/835/HYB/G23/R, GEE36629

Specifications

Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Wattage: 3.500
Light Technology: LED
Base: 2-Pin (G23)
Type: Ballast Bypass (Type B)
Lumens: 300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Wattage: 3.500
Base: 2-Pin (G23)