Sustainable

LED HID REPLACEMENT

Item #: 1995395
Cat #: 24HID/840/277V/EX39/SD
UPC: 790492361603
$ 27.39 EA
Company wide:
0 in stock
Documents & Guides
LED Compact HID Lamp Retrofit w/Select Drive: 9/14/24 Watt, 1300/1900/3200 Lumens; Equivalent to 70-100W HID, 120-277V, Color Temperature: 4000K, CRI: 82, 230° Beam. Rated lifetime (L70): 50,000hrs. Mol.: 6-11/16", Dia.: 3-5/16". Suitable for damp locations and totally enclosed fixtures (Fixture operating temperature: -4°F to 113°F (-20°C to 45°C).* * See .pdf Catalog Page for MINIMUM COMPARTMENT DIMENSIONS ( FOR ENCLOSED FIXTURES ) Green Creative Product #36160: 24HID/840/277V/EX39/SD. DLC ID#: PRDUFT1V

Overview

LED Compact HID Lamp Retrofit w/Select Drive: 9/14/24 Watt, 1300/1900/3200 Lumens; Equivalent to 70-100W HID, 120-277V, Color Temperature: 4000K, CRI: 82, 230° Beam. Rated lifetime (L70): 50,000hrs. Mol.: 6-11/16", Dia.: 3-5/16". Suitable for damp locations and totally enclosed fixtures (Fixture operating temperature: -4°F to 113°F (-20°C to 45°C).* * See .pdf Catalog Page for MINIMUM COMPARTMENT DIMENSIONS ( FOR ENCLOSED FIXTURES ) Green Creative Product #36160: 24HID/840/277V/EX39/SD. DLC ID#: PRDUFT1V
Also known as: 790492361603, 24HID/840/277V/EX39/SD, GEE36160

Specifications

Wattage: 24, 14, 9, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: A23 (Arbitrary)
Lumens: 1900, 1300, 3200, Selectable
Light Technology: LED
Dimmable: Yes
Wattage: 24, 14, 9, Selectable
Color Temperature: 4000 (Cool White)
Shape: A23 (Arbitrary)
Light Technology: LED
Volts AC: 120-277
Color Rendering Index (CRI): 82
Lumens: 1900, 1300, 3200, Selectable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)