7.5W MR16 LED Lamp, 3000K, 540 Lumens, 95 CRI, GU5.3 Base

Item #: 1995390

Cat #: 7.5MR16DIM/930NF25/RC

UPC: 790492361283

$ 24.41 EA
Company wide:
1 in stock
7.500 Watt MR16 LED Lamp, 3000K, 540 Lumens, 95 CRI, GU5.3 Base, 12 Volt Input, 25 Degree Beam Angle, Dimmable, 75 Watt Equivalent *Product Code: 36128*

Overview

7.500 Watt MR16 LED Lamp, 3000K, 540 Lumens, 95 CRI, GU5.3 Base, 12 Volt Input, 25 Degree Beam Angle, Dimmable, 75 Watt Equivalent *Product Code: 36128*

Replace 42W, 50W, and 75W halogen MR16 lamps with a precision LED powered by TRUE CHROMA for exceptional color accuracy and consistency (CRI >=95, Rf >=93, R9 >=50, SDCM <=3). A proprietary REFINE lens delivers strong, focused light with reduced glare, with 10°, 15°, 25°, and 35° beam angle options to match accent, display, and task lighting needs. Built to meet ANSI halogen MR16 size requirements, it installs easily as a true 1:1 retrofit and dims smoothly with forward and reverse phase controls*. Suitable for damp locations and totally enclosed fixtures, it performs reliably across a wide temperature range and is rated 25,000 hours (L70). Backed by an industry-leading 5-year warranty and compatible with TRUE BEAM accessories.

Also known as: 790492361283, 7.5MR16DIM/930NF25/RC, GEE36128

Features & Benefits

  • Suitable to replace 42W, 50W, and 75W halogen MR16 lamps
  • Powered by TRUE CHROMA
  • Proprietary REFINE lens enables powerful light output without glare
  • 10°, 15°, 25°, 35° beam angles
  • Meets ANSI halogen MR16 size requirements
  • Dimmable with forward and reverse phase controls
  • Suitable for use in damp locations and totally enclosed fixtures
  • Rated Lifetime (L70): 25,000hrs
  • Industry leading 5 year warranty
  • Compatible with TRUE BEAM accessories

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 540
Color Rendering Index (CRI): 95
Diameter: 2 in
Color Temperature: 2700 (Warm White)
Base: GU5.3
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Shape: MR16 (Mini Reflector)
Lumens: 540
Diameter: 2 in
Base: GU5.3
Light Technology: LED
Volts AC: 12
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Dimmable: Yes