LED Emergency Driver

Item #: 1995296

Cat #: BBU/EM9WU 90313

UPC: 807154903139

$ 143.60 EA
Company wide:
13 in stock
Documents & Guides
LED Battery Back Up Emergency Driver, 9 Watt, Input Voltage: 120-277 Volt, Output Voltage: DC120-200V. 250V Max (Emergency Mode: 9W, Constant Power), Discharge time: 90 Minutes, 0-10V Dimming. Indoor Use Only. Halco BBU/EM9WU, 90313.

Overview

LED Battery Back Up Emergency Driver, 9 Watt, Input Voltage: 120-277 Volt, Output Voltage: DC120-200V. 250V Max (Emergency Mode: 9W, Constant Power), Discharge time: 90 Minutes, 0-10V Dimming. Indoor Use Only. Halco BBU/EM9WU, 90313.
Also known as: 807154903139, BBU/EM9WU 90313, HCO90313

Specifications

Type: LED Driver, Emergency Backup
Wattage: 9
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: LED Driver, Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 9
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)