This product has been discontinued.

2' x 2' LED Flat Panel, 3-CCT
Item #: 1995241
Cat #: 2SBP3040L8CS-2-UNV-DIM
UPC: 784197708382
$ 45.00 EA
Clearance
Price good while supplies last
Company wide:
27
in stock
Discontinued
Documents & Guides
2 Ft. x 2 Ft. LED Selectable Backlit Panel, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, Selectable Wattage: 30/33/39, Lumens: 3260-4247 (Depending on Wattage/Color Selected), 0-10V dimming to 5%. Accessory field install kits available for surface (FSK and FSF) mounting.
Overview
2 Ft. x 2 Ft. LED Selectable Backlit Panel, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, Selectable Wattage: 30/33/39, Lumens: 3260-4247 (Depending on Wattage/Color Selected), 0-10V dimming to 5%. Accessory field install kits available for surface (FSK and FSF) mounting.
Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 784197708382, 2SBP3040L8CS-2-UNV-DIM, DAY2SBP3040L8CS2U*
Features & Benefits
- Field tunable
- Three selectable CCT packages
- Three selectable lumen packages
- Ease of installation and maintenance
- Smooth surface of light
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Shape: | Square |
| Lumens: | 4200, 3200 |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Fixture, 0-10V Dimming |
| Material: | Aluminum |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Mounting: | T-Bar |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Shape: | Square |
| Length: | 24 in , 2 ft |
| Type: | LED Fixture, 0-10V Dimming |
| Dimmable: | Yes |
| Mounting: | T-Bar |
| Width: | 24 in, 2 ft |
| Lumens: | 4200, 3200 |
| Color Rendering Index (CRI): | 80 |
| Material: | Aluminum |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |