
2x4' LED Flat Panel, Backlit, Selectable
Item #: 1995238
Cat #: 2SBP3550L8CS-4-UNV-DIM
UPC: 784197708399
$ 58.00 EA
Clearance
Price good while supplies last
Company wide:
5
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Recessed Flat Panel, Backlit, 120-277 Volt, Selectable Wattage and CCT: 3500K/4000K/5000K, 0-10V dimming to 5%. (4138-5847 lumens - Depending on Wattage & Color Selected).
Overview
2 Ft. x 4 Ft. LED Recessed Flat Panel, Backlit, 120-277 Volt, Selectable Wattage and CCT: 3500K/4000K/5000K, 0-10V dimming to 5%. (4138-5847 lumens - Depending on Wattage & Color Selected).
Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 784197708399, 2SBP3550L8CS-4-UNV-DIM, DAY2SBP3550L8CS4U*
Features & Benefits
- Three selectable lumen packages
- Field tunable
- Ease of installation and maintenance
- Three selectable CCT packages
- Smooth surface of light
Specifications
| Wattage: | 35, 40, 50 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 40, 50 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Lumens: | Selectable |