LED Floodlight, 35 Watt, 3400 Lumen, 50K, 120V

Item #: 1995217

Cat #: X3435L120

UPC: 019813742878

Company wide:
0 in stock
Documents & Guides
LED General Purpose Floodlight, 35 Watt, 3400 Lumen, 5000K, 85 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish

Overview

LED General Purpose Floodlight, 35 Watt, 3400 Lumen, 5000K, 85 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish
Also known as: 019813742878, X3435L120, RABX3435L120

Specifications

Wattage: 35
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 3501
Wattage: 35
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 3501