Plenum GameChanger Cable, 1000'

Item #: 1995126

Cat #: 258300336

UPC: 850024061019

$ 1.29 FT
Company wide:
11,000 in stock
Documents & Guides
Plenum GameChanger Cable, 22 AWG, 4 Pair, Unshielded Twisted Pair, Blue with White Stripe, 1000'

Overview

Plenum GameChanger Cable, 22 AWG, 4 Pair, Unshielded Twisted Pair, Blue with White Stripe, 1000'

Plenum GameChanger Cable, a product by Paige Datacom, is a specialized network cable designed to transmit Ethernet signals over longer distances than standard Cat6 cables while supporting Power over Ethernet (PoE). It's designed to deliver 1 Gbps speeds at 200 meters (656 feet) and can handle 10 Mbps at 259 meters (850 feet). It is also verified by UL to support these distances with PoE. It is often used in applications like voice, video, data, and WiFi, and can be particularly useful in environments where extended cable runs are needed.

Also known as: 850024061019, 258300336, PAI258300336

Specifications

Length: 1000 ft
Color: Blue/White
Gauge: 22 AWG
Shielding: Unshielded
Length: 1000 ft
Gauge: 22 AWG
Color: Blue/White
Shielding: Unshielded