Cable Tie, Natural, 6", 50lb, 100 Pack

Item #: 1995093

Cat #: GRP-650

UPC: 662381009098

$ 0.23 EA
Company wide:
0 in stock
Cable Tie, Natural, 6 Inch, 50 Pound, 100 Pack

Overview

Cable Tie, Natural, 6 Inch, 50 Pound, 100 Pack

PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.

Also known as: 662381009098, GRP-650, NSIGRP650

Specifications

Color: Natural
Length: 6 in
Width: 0.120 in
Material: Nylon
Package Type: Bag
Color: Natural
Width: 0.120 in
Package Type: Bag
Length: 6 in
Material: Nylon