This product has been discontinued.

16.6W A19 LED Lamp, 27K
Item #: 1994611
Cat #: 16.6A19/LED/927/FR/P/E26/ND/T20 6/1FB
UPC: 046677571672
Company wide:
0
in stock
Discontinued
Documents & Guides
A19 LED Lamp, E26 Medium Screw Base, 1500 Lumen, 16.6 Watt, 120V, 2700K, Frosted Finish
Overview
A19 LED Lamp, E26 Medium Screw Base, 1500 Lumen, 16.6 Watt, 120V, 2700K, Frosted Finish
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Also known as: 046677571672, 16.6A19/LED/927/FR/P/E26/ND/T20 6/1FB, PHI166A19LED927FRP
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 1500 |
| Volts AC: | 120 |
| Color: | Frosted |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 16.600 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 16.600 |
| Lumens: | 1500 |
| Color: | Frosted |
| Color Temperature: | 2700 (Warm White) |