PLATT logo

LED 4' T8, 12W, 3000K

Item #: 1994591
Cat #: 12T8/COR/48-830/MF17/G 10/1
UPC: 046677563486
$ 9.23 EA
Company wide:
307 in stock
LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563486, 12NC 929002484004. Philips MainsFit (UL Type B) CorePro T8 LED, 12T8/COR/48-830/MF17/G 10/1.

Overview

LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563486, 12NC 929002484004. Philips MainsFit (UL Type B) CorePro T8 LED, 12T8/COR/48-830/MF17/G 10/1.
Also known as: 046677563486, 12T8/COR/48-830/MF17/G 10/1, PHI12T8COR48830MF

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 1 in
Volts AC: 120-277
Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Dimming: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Lumens: 1700
Shape: T8 (Tubular)
Dimming: No
Type: Ballast Bypass (Type B)
Diameter: 1 in
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)