16.5 WATT A19 LED 90CRI 5000K MEDIUM BASE 220 DEG. BEAM ANGLE 120 VOLT 1600 LUMENS CE

Item #: 1994584

Cat #: S28487

UPC: 045923200106

Company wide:
0 in stock
Documents & Guides
16.5 WATT A19 LED 90CRI 5000K MEDIUM BASE 220 DEG. BEAM ANGLE 120 VOLT 1600 LUMENS CEC

Overview

16.5 WATT A19 LED 90CRI 5000K MEDIUM BASE 220 DEG. BEAM ANGLE 120 VOLT 1600 LUMENS CEC

Satco's S28487 16.5-watt, A19 LED lamp is a sleek lighting solution for residential or commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Dimmable and versatile, this lamp delivers 25,000 hours of natural white light.

Also known as: 045923200106, S28487, SATS28487

Specifications

Wattage: 16.500
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Lumens: 1600
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 220°
Wattage: 16.500
Color Temperature: 5000 (Bright White)
Material: Plastic, Metal
Lumens: 1600
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Light Technology: LED
Angle: 220°