HomeGuard LED Security Light, 30/40/50K, DB

Item #: 1994339

Cat #: HGX LED 2RH ALO SWW2 120 PIR DDB M2

UPC: 194995254330

$ 84.30 EA
Company wide:
230 in stock
Documents & Guides
HomeGuard LED Security Light With Motion Sensor, Dual Head, 2 Modes (High/Low) 21-26 Watts, 2150-2600 Lumens, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Dark Bronze Finish. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *

Overview

HomeGuard LED Security Light With Motion Sensor, Dual Head, 2 Modes (High/Low) 21-26 Watts, 2150-2600 Lumens, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Dark Bronze Finish. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *

The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications. HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn lighting, color-switching, lumen switching and a motion sensor. With toolless easy-aim lamps, fast installation and delivering a lumen range from 1,700 to 4,100 lumens, the HomeGuard LED security light family is easy-to-install and experience, making it the best choice for contractors and DIY customers alike.

Also known as: 194995254330, HGX LED 2RH ALO SWW2 120 PIR DDB M2, LITHGXLED2RHALOSWB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Wattage: 26, 21
Lumens: 2600, 2150
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 26, 21
Color Rendering Index (CRI): 80
Color: Dark Bronze
Lumens: 2600, 2150