Junction Box, SJB Series, 37 x 37 x 20", Equipped With Terminals, Stainless Steel

Item #: 1994239

Cat #: SJB3737202-RFAE3060H

UPC:

Company wide:
2 in stock
Documents & Guides
Junction Box/Explosion protected Terminal Enclosure, NEMA 4X, Reversible Door With Removable Hinges, SJB Series, Top/Bottom Gland Plate, 37 x 37 x 20 Inch, Equipped With Terminals, Stainless Steel, Customized With RFAE3060H Option

Overview

Junction Box/Explosion protected Terminal Enclosure, NEMA 4X, Reversible Door With Removable Hinges, SJB Series, Top/Bottom Gland Plate, 37 x 37 x 20 Inch, Equipped With Terminals, Stainless Steel, Customized With RFAE3060H Option

Designed for use in areas designed for Zone 1, where flammable gases or vapors are present either continuously or intermittently such as: Petroleum, Chemical, Refineries, Other industrial process facilities, Food processing, Dairy, and Brewing.

Also known as: SJB3737202-RFAE3060H, APPSJB3737202RFAE

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 37 in
Depth: 20 in
Height: 37 in
Material: Stainless Steel, 316 Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Depth: 20 in
Material: Stainless Steel, 316 Stainless Steel
Width: 37 in
Height: 37 in