Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6"

Item #: 1994193

Cat #: 6926INS

UPC: 092644328206

$ 14.99 EA
Company wide:
0 in stock
Documents & Guides
Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch, 1000V Rated Layer Of Orange Impact And Flame-Resistant Insulation

Overview

Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch, 1000V Rated Layer Of Orange Impact And Flame-Resistant Insulation

Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch and 6-Inch lengths with a variety of tips.

Also known as: 092644328206, 6926INS, KLE6926INS

Specifications

Type: Cabinet Tip
Type: Cabinet Tip