Screwdriver Set, 1000V Slim-Tip Insulated & Magnetizer, 6-PC

Item #: 1994191

Cat #: 33736INS

UPC: 092644337062

$ 49.99 EA
Company wide:
22 in stock
Documents & Guides
Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer, 6-Piece, Slim-Tip Insulated Screwdriver Set Includes: 4-Inch Round Shank In A #2 Phillips And 1/4-Inch Cabinet Tips; 6-Inch Round Shank In A #1 Phillips, #2 Square And 3/16-Inch Cabinet tips And A Magnetizer

Overview

Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer, 6-Piece, Slim-Tip Insulated Screwdriver Set Includes: 4-Inch Round Shank In A #2 Phillips And 1/4-Inch Cabinet Tips; 6-Inch Round Shank In A #1 Phillips, #2 Square And 3/16-Inch Cabinet tips And A Magnetizer

The Klein Tools' Slim-Tip Insulated Screwdrivers in this set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. A must-have for any electrician’s tool bag, the 6-Piece set includes five general purpose screwdrivers and a magnetizer.

Also known as: 092644337062, 33736INS, KLE33736INS

Specifications

No Specifications Available