LED Emergency Driver

Item #: 1994183

Cat #: PTB015B2UK45C1PDI1

UPC: 663015112283

Company wide:
0 in stock
Documents & Guides
LED 15W Phase-Cut Dimmable Inverter w/Emergency B/U: Metal housing with Conduit; 120 through 277v, Max output: 12.5va into load, 15.34" L x 2.25" W x 1.16" H. Compatible with dimmable Type -B TLED Lamps (up to 15w). • With the phase-cut dimming capability, it allows a lighting load with up to a 15W maximum input power to be dimmed to a 12.5VA maximum emergency output power. Philips PTB015B2UK45C1PDI1. 12NC 913702489501 / PEL00033P. *AKA: Bodine p/n BTB015B2UK45C1PDI1, 12NC 913702489301 / UPC #663015112283.

Overview

LED 15W Phase-Cut Dimmable Inverter w/Emergency B/U: Metal housing with Conduit; 120 through 277v, Max output: 12.5va into load, 15.34" L x 2.25" W x 1.16" H. Compatible with dimmable Type -B TLED Lamps (up to 15w). • With the phase-cut dimming capability, it allows a lighting load with up to a 15W maximum input power to be dimmed to a 12.5VA maximum emergency output power. Philips PTB015B2UK45C1PDI1. 12NC 913702489501 / PEL00033P. *AKA: Bodine p/n BTB015B2UK45C1PDI1, 12NC 913702489301 / UPC #663015112283.

Philips PTB15D/Bodine BTB15 is an emergency inverter designed for dimmable Type B TLED fixtures where a standard emergency driver isn't compatible. The slim form factor (15.34" x 2.25" x 1.16") allows for simplified installation and greater flexibility. Models with and without a conduit are available. PTB15D emergency lighting Inverter works in conjunction with dimmable Type B TLED lamps to create an emergency lighting system when a standard emergency driver will not.

Also known as: 663015112283, PTB015B2UK45C1PDI1, BODBTB015B2UK45C1P

Specifications

Wattage: 15
Wattage: 15